5-Light 26" Chandelier Ceiling Light, Black

Item #: 1707081

Cat #: P400197-031

UPC: 785247236183

Sign In or Register to view pricing and more.
Documents & Guides
Lassiter Series 5-Light 26 Inch Matte Black Chandelier Ceiling Light, Width: 26", Height: 26", Max Height: 101", Requires (5) 60 Watt E26 Lamps (Sold Separately)

Overview

Lassiter Series 5-Light 26 Inch Matte Black Chandelier Ceiling Light, Width: 26", Height: 26", Max Height: 101", Requires (5) 60 Watt E26 Lamps (Sold Separately)
Manifest a swoon-worthy lighting experience with the stunning blend of the modern and traditional styles in this one-of-a-kind chandelier. Square tubing with clean, sharp angles is coated in a beautiful matte black finish that demands your attention. Striking vintage light sockets boast their bold yet simple demeanor as they hold clear glass shades to complete this statement-making light fixture.
Also known as: 785247236183, P400197-031

Specifications

Color: Matte Black
Standards: California Proposition 65
Light Technology: Incandescent
Color: Matte Black
Light Technology: Incandescent
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)