5/6" LED Retro Downlight, 3000K

Item #: 1706430

Cat #: LT560WH6930R-CA

UPC: 080083900954

Documents & Guides
5"/6" LED Retrofit Downlight, Color Temperature: 3000K, CRI: 90, Color: Matte White, Dimmable, ***Title 24 California Compliant***
Sign In or Register to view pricing and more.

No associated products found.

Overview

5"/6" LED Retrofit Downlight, Color Temperature: 3000K, CRI: 90, Color: Matte White, Dimmable, ***Title 24 California Compliant***
The Halo LT4 is an LED baffle-trim module for 4" aperture recessed downlights; suitable for new construction, remodel and retrofit installation. The LT4 is UL Certified for use with Halo, and other compatible 4" housings. Precision construction makes any housing Air-Tite for added HVAC savings and code compliance.
Also known as: 080083900954, LT560WH6930R-CA

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Matte White
Diameter: 5 in, 6 in
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Lumens: 600
Volts AC: 120
Diameter: 5 in, 6 in
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Matte White
Light Technology: LED
Wattage: 9.500

Customer Reviews

No reviews for this product
(0)