High Output Strip Light, 8', 120/277V

Item #: 170629

Cat #: K8-296HO-EPU

UPC: 078531016913

Documents & Guides
CS Series, High Output Striplight, Narrow Channel, 8ft, 2 Lamp, T12, 95;110W, 120/277V
Sign In or Register to view pricing and more.

No associated products found.

Overview

CS Series, High Output Striplight, Narrow Channel, 8ft, 2 Lamp, T12, 95;110W, 120/277V
Also known as: 078531016913, K8-296HO-EPU

Specifications

Type: 2-Lamp
Wattage: 110, 95
Volts AC: 120, 277
Length: 8 ft
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120, 277
Light Technology: Fluorescent
Wattage: 110, 95
Length: 8 ft

Customer Reviews

No reviews for this product
(0)