General Purpose Strip, 8', 120/277V

Item #: 170617

Cat #: CS8-296T8-EU

UPC: 078531005795

Sign In or Register to view pricing and more.
Documents & Guides
CS Series, General Purpose Strip, 8', 2 Lamp, 120/277V, 32W, T8

Overview

CS Series, General Purpose Strip, 8', 2 Lamp, 120/277V, 32W, T8
Also known as: 078531005795, CS8-296T8-EU

Specifications

Type: 2-Lamp
Wattage: 32, 28, 25, 30
Volts AC: 120, 277
Length: 8 ft
Standards: California Proposition 65
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120, 277
Standards: California Proposition 65
Wattage: 32, 28, 25, 30
Length: 8 ft
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)