This product has been discontinued.
Parabolic, 2-Lamp, T8, 32W, 2x2, 9-Cell
Item #: 170596
Cat #: P4D22-232U6G-MA33-S-EU
UPC: 078531043445
Sign In or Register to view pricing and more.
Documents & Guides
P4D22 DuraLouver Series Parabolic, 2-Lamp, T8, 120/277V, 32W, 24 Inch x 24 Inch, 9-Cell
Overview
P4D22 DuraLouver Series Parabolic, 2-Lamp, T8, 120/277V, 32W, 24 Inch x 24 Inch, 9-Cell
Also known as: 078531043445, P4D22-232U6G-MA33-S-EU
Specifications
Wattage: | 32 |
Length: | 2 ft |
Width: | 2 ft |
Standards: | California Proposition 65 |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 32 |
Width: | 2 ft |
Light Technology: | Fluorescent |
Length: | 2 ft |
Standards: | California Proposition 65 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)