LED Area Luminaire, 131 Watt, 4000K, Bronze

Item #: 1704831

Cat #: PRVS-C40-UNV-T4

UPC: 080083897360

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Luminaire, 131 Watt, 120-277 Volt, 70 CRI, 17100 Lumen, 4000K, 0-10V Dimming, Type IV Distribution, Bronze Finish

Overview

LED Area Luminaire, 131 Watt, 120-277 Volt, 70 CRI, 17100 Lumen, 4000K, 0-10V Dimming, Type IV Distribution, Bronze Finish
The Prevail LED area, site luminaire combines optical performance, energy efficiency and long term reliability in an advanced, patent pending modern design. Utilizing the latest LED technology, the Prevail luminaire delivers unparalleled uniformity resulting in greater pole spacing. A versatile mount standard arm facilitates ease of installation for both retrofit and new installations. With energy savings greater than 85%, the Prevail fixture replaces 150-1,000W metal halide fixtures in general area lighting applications such as parking lots, walkways, roadways and building areas.
Also known as: 080083897360, PRVS-C40-UNV-T4

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 17000
Wattage: 131
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 131
Dimmable: Yes
Lumens: 17000
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)