
General Purpose Strip, 8', 120/277V
Item #: 170317
Cat #: CS8-232-4EU
UPC: 078531005023
Sign In or Register to view pricing and more.
Documents & Guides
CS Series, General Purpose Strip, 8', 2 Lamp, 120/277V, 32W, T8
Overview
CS Series, General Purpose Strip, 8', 2 Lamp, 120/277V, 32W, T8
Also known as: 078531005023, CS8-232-4EU
Specifications
Wattage: | 32, 28, 25, 30 |
Length: | 8 ft |
Standards: | California Proposition 65 |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 32, 28, 25, 30 |
Standards: | California Proposition 65 |
Volts AC Range: | 120 - 277 |
Length: | 8 ft |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)