Wide Low Profile Wrap, 2', 2-Lamp, T8, 17W, 120-277V

Item #: 170315

Cat #: AWN2-217-EU

UPC: 078531009984

Sign In or Register to view pricing and more.
Documents & Guides
AWN Series Wide Low Profile Wrap, 2-Lamp, T8, 17 Watt, 120-277 Volt, Length: 2 foot, Ballast: Electronic T8, Instant Start

Overview

AWN Series Wide Low Profile Wrap, 2-Lamp, T8, 17 Watt, 120-277 Volt, Length: 2 foot, Ballast: Electronic T8, Instant Start
Also known as: 078531009984, AWN2-217-EU

Specifications

Wattage: 17
Length: 24 in , 2 ft
Standards: California Proposition 65
Light Technology: Fluorescent
Wattage: 17
Standards: California Proposition 65
Length: 24 in , 2 ft
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)