Copper Compression Lug, 1 Hole, 250 kcmi

Item #: 1700537

Cat #: LCBX250-58-X

UPC: 074983126569

Sign In or Register to view pricing and more.
One-hole, flex lug, long barrel, 250 kcmil, 5/8 stud hole.

Overview

One-hole, flex lug, long barrel, 250 kcmil, 5/8 stud hole.
Also known as: 074983126569, LCBX250-58-X

Specifications

Material: Copper
Color: Yellow
Stud Size: 5/8 in
Material: Copper
Stud Size: 5/8 in
Color: Yellow

Customer Reviews

No reviews for this product
(0)