LED Lamp, Post Top/Site/Wall Pack, 65W, 120-277V

Item #: 1699687

Cat #: LED-8046M40-F-A

UPC: 844006023843

Sign In or Register to view pricing and more.
Documents & Guides
LED Type B (Ballast Bypass) Frosted Lamp, 65W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Mogul Base (E39), Lumens: 8550, CRI: 80+, Color Temperature: 4000K, New Frosted Version. Rated Average Life: Up to 50,000 Hrs. 65W LED retrofit lamp to replace MH and HPS lamps up to 250w, UL damp rated approved for fully enclosed fixtures. DLC Listed. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.

Overview

LED Type B (Ballast Bypass) Frosted Lamp, 65W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Mogul Base (E39), Lumens: 8550, CRI: 80+, Color Temperature: 4000K, New Frosted Version. Rated Average Life: Up to 50,000 Hrs. 65W LED retrofit lamp to replace MH and HPS lamps up to 250w, UL damp rated approved for fully enclosed fixtures. DLC Listed. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.
Light Efficient Design's Post Top/Bollard retrofits replace HID lamps up to W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for encosed fixtures.
Also known as: 844006023843, LED-8046M40-F-A

Specifications

Color Temperature: 4000 (Cool White)
Color: Frosted
Wattage: 65
Material: Plastic
Color Rendering Index (CRI): 80+
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Wattage: 65
Color Rendering Index (CRI): 80+
Standards: DLC Listed (Standard)
Color: Frosted
Material: Plastic
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)