LED Large Wall Pack, 102 Watt, 13000 Lumen, 4000K, 120-277V

Item #: 1699380

Cat #: AXCL10A

UPC: 080083811601

Sign In or Register to view pricing and more.
Documents & Guides
LED Large Full Cutoff Wall Pack, 102 Watt, 13000 Lumen, 4000K, 120-277 Volt, Dimmable, Carbon Bronze Finish

Overview

LED Large Full Cutoff Wall Pack, 102 Watt, 13000 Lumen, 4000K, 120-277 Volt, Dimmable, Carbon Bronze Finish
Axcent LED wall mount luminaires deliver value through superior performance, reliability, mounting versatility, and multiple control solutions all in a sleek, architectural style.
Also known as: 080083811601, AXCL10A

Specifications

Color: Carbon Bronze
Color Temperature: 4000 (Cool White)
Lumens: 13000
Wattage: 102
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color: Carbon Bronze
Lumens: 13000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 102
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)