PC LED Motion Square Twin Flood Light, White

Item #: 1698894

Cat #: MST28VCW

UPC: 080083837298

Sign In or Register to view pricing and more.
Documents & Guides
PC LED Motion Square Twin Flood Light, 2200 Lumens, Selectable CCT: 3000K, 4000K and 5000K, White

Overview

PC LED Motion Square Twin Flood Light, 2200 Lumens, Selectable CCT: 3000K, 4000K and 5000K, White
The PC LED twin head flood series is ideal in outdoor areas where a low-maintenance solution is required. Producing up to 2200 lumens, this small but effective floodlight can be wall or eave mounted for maximum versatility. Upon installation, choose between one of 3 color temperatures: 3000K (soft white), 4000K (bright white), or 5000K (daylight) to ensure that you always have the right color light. This outdoor rated product utilizes a durable rust free polycarbonate housing. Available as a Flood, Dusk-to-Dawn, or Motion activated fixture.
Also known as: 080083837298, MST28VCW

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120
Wattage: 20
Lumens: 2200
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 20
Color: White
Volts AC: 120
Lumens: 2200
Light Technology: LED

Customer Reviews

No reviews for this product
(0)