MP Printer Heat Shrink Label, Polyolefin, White, 0.25"

Item #: 1698835

Cat #: H000X025H1M

UPC: 61305677602

Documents & Guides
MP Printer Heat Shrink Label, White, Military-Grade Polyolefin, 0.13" (3.1 mm) Diameter, 8' (2.4 m) Length, and 0.25" (6.4 mm) Width, Wire Range of 22 - 18 AWG, The Fast-Loading MP™ Label Cassette Includes Both Label Material and Ribbon for Easy Label Changing
Sign In or Register to view pricing and more.

No associated products found.

Overview

MP Printer Heat Shrink Label, White, Military-Grade Polyolefin, 0.13" (3.1 mm) Diameter, 8' (2.4 m) Length, and 0.25" (6.4 mm) Width, Wire Range of 22 - 18 AWG, The Fast-Loading MP™ Label Cassette Includes Both Label Material and Ribbon for Easy Label Changing
Also known as: 61305677602, H000X025H1M

Specifications

Width: 0.250 in, 1/4 in
Color: White
Width: 0.250 in, 1/4 in
Color: White

Customer Reviews

No reviews for this product
(0)