White Industrial Reel w/ Black Outlet Box, (2) 20 Amp Duplex Receptacles, 25 Cord
Item #: 1697191
Cat #: HBLI25123R220M1
UPC: 783585669793
Sign In or Register to view pricing and more.
White Industrial Reel with Black Portable Outlet Box, (2) 20 Amp Duplex Receptacles, UL Type 1, 25 Foot, #12/3 SJO, 20 Amp, 125 Volt AC, UL Type 1
Overview
White Industrial Reel with Black Portable Outlet Box, (2) 20 Amp Duplex Receptacles, UL Type 1, 25 Foot, #12/3 SJO, 20 Amp, 125 Volt AC, UL Type 1
Durable, Corrosion Resistant Cast Aluminum Construction, Multi-Position Guide Arm can be mounted in two different positions
Also known as: 783585669793, HBLI25123R220M1
Specifications
Length: | 25 ft |
Amps: | 20 |
Color: | White |
Volts AC: | 125 |
Length: | 25 ft |
Color: | White |
Amps: | 20 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)