Fork Terminal, Vinyl Insulated, 18 - 14 AWG, 1/4" Stud, Blue

Item #: 16969
Cat #: RB14-14F
UPC: 786210804187
Sign In or Register to view pricing and more.
Documents & Guides
Standard Fork Terminal, Vinyl-Insulated, Wire Range: 18 - 14 AWG, 600V, Stud Size: 1/4, Color: Blue. Package of 100. **Order in Multiples of 100**

Overview

Standard Fork Terminal, Vinyl-Insulated, Wire Range: 18 - 14 AWG, 600V, Stud Size: 1/4, Color: Blue. Package of 100. **Order in Multiples of 100**
Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.
Also known as: 786210804187, RB14-14F

Specifications

Color: Blue
Material: Vinyl, Copper
Allowable Gauge Range: 18 - 14
Stud Size: 1/4 in
Color: Blue
Allowable Gauge Range: 18 - 14
Material: Vinyl, Copper
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)