TCP 33118SP30K 18W SPRING LAMP GU 3

Item #: 169537

Cat #: 33118SP30K

UPC: 762148035961

Sign In or Register to view pricing and more.
Documents & Guides

Overview

TCP 33118SP30K
Also known as: 762148035961, 33118SP30K

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 18
Color Rendering Index (CRI): 82
Color: White
Lumens: 1200
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 1200
Base: 2-Pin Twist Lock (GU24)
Wattage: 18
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)