TAMPER RESISTANT HG EHD 20A/125V LA

Item #: 169492

Cat #: PTTR63-HLA

UPC: 785007860580

Sign In or Register to view pricing and more.
Documents & Guides
PlugTail Extra Heavy-Duty Hospital Grade Tamper-Resistant Duplex Receptacle 20amp 125volt Light Almond

Overview

PlugTail Extra Heavy-Duty Hospital Grade Tamper-Resistant Duplex Receptacle 20amp 125volt Light Almond
Also known as: 785007860580, PTTR63-HLA

Specifications

Phase: 3
Type: Receptacle
Color: Light Almond
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Mounting: Wall
Phase: 3
Color: Light Almond
Material: Thermoplastic
Mounting: Wall
Type: Receptacle
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)