Instrumentation Cable, VNTC, Shielded, 18 AWG, 12-Pairs, 600V

Item #: 169478

Cat #: L41812

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Cable, VNTC, Individual and Overall Shielded, 18 AWG, 12-Pairs, 600V

Overview

Instrumentation Cable, VNTC, Individual and Overall Shielded, 18 AWG, 12-Pairs, 600V
Omni Cable, LLC (OmniCable) is a premier redistributor of wire and cable, electrical products, and value-added services. OmniCable empowers our industry to be successful by providing an exceptional experience through operational excellence, accuracy and precision, and a partnership approach. With a multi-million dollar inventory and the acquisition of Houston Wire & Cable, we offer distributors products from the industry’s leading manufacturers.
Also known as: L41812

Specifications

Gauge: 18
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 18
Material: Copper
Volts AC: 600
Jacket: PVC
Color: Black

Customer Reviews

No reviews for this product
(0)