Gear Punch Kit

Item #: 1691124

Cat #: GP123

UPC: 617209995732

Documents & Guides
Gear Punch Kit, Diameters: 2-1/2"-4"
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

IToolco
GP01 Gear Punch Tool
Item #: 2023571
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

IToolco
GP126 Gear Punch Kit
Item #: 1691125
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Gear Punch Kit, Diameters: 2-1/2"-4"
iTOOLco’s punch and die sets make quick work of punching conduit holes. Cleaner, quicker and easier cut for 1/2″ thru 6″ dies. Rated for 10 gauge stainless steel, mild steel, and aluminum.
Also known as: 617209995732, GP123

Specifications

Diameter: 2 3/4 in, 3 in, 3 1/4 in, 3 3/4 in, 3 1/2 in, 4 in, 2 1/2 in
Type: Kit, Knockout Punch
Diameter: 2 3/4 in, 3 in, 3 1/4 in, 3 3/4 in, 3 1/2 in, 4 in, 2 1/2 in
Type: Kit, Knockout Punch

Customer Reviews

No reviews for this product
(0)