1
more

Gear Punch Kit
Item #: 1691125
Cat #: GP126
UPC: 617209996296
Documents & Guides
Gear Punch Tool Kit, Diameters: 1/2"-6", Included: ITO GP122 Gear Punch Kit 1/2" - 2", ITO GP123 Gear Punch 2 1/2" - 4", ITO GP156 Gear Punch 5" - 6"
Sign In or Register to view pricing and more.
No associated products found.
Overview
Gear Punch Tool Kit, Diameters: 1/2"-6", Included: ITO GP122 Gear Punch Kit 1/2" - 2", ITO GP123 Gear Punch 2 1/2" - 4", ITO GP156 Gear Punch 5" - 6"
Also known as: 617209996296, GP126
Specifications
Diameter: | 3/4 in, 1/2 in, 1 1/2 in, 1 in, 1 1/4 in, 2 in |
Type: | Kit, Knockout Punch |
Diameter: | 3/4 in, 1/2 in, 1 1/2 in, 1 in, 1 1/4 in, 2 in |
Type: | Kit, Knockout Punch |
Customer Reviews
No reviews for this product
(0)