LED BOLLARD 42 Inch 2X10W WARM WH

Item #: 168751

Cat #: BLED2X10YW

UPC: 019813018423

Documents & Guides
No Documents Available
Landscape 2594 Lumens Bled 42 Inches Square 20W 3000K White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Landscape 2594 Lumens Bled 42 Inches Square 20W 3000K White
Also known as: 019813018423, BLED2X10YW

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85, 45
Wattage: 20
Type: Landscape
Color: White
Color Temperature: 3000 (Warm White)
Wattage: 20
Color: White
Color Rendering Index (CRI): 85, 45
Type: Landscape

Customer Reviews

No reviews for this product
(0)