![Toggle Switch Wallplate, 1-Gang, Stainless Steel Toggle Switch Wallplate, 1-Gang, Stainless Steel](https://rexel-cdn.com/products/image.jpg?i=8EC1BFD3-FE6C-45C3-8E1C-B102FAD6438F&f=420)
Toggle Switch Wallplate, 1-Gang, Stainless Steel
Item #: 168598
Cat #: SS1L
UPC: 883778095009
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch Wall Plate, 1-Gang, 430 Stainless Steel, Standard Size, Vertical Mount, Screw Mounting
Overview
Toggle Switch Wall Plate, 1-Gang, 430 Stainless Steel, Standard Size, Vertical Mount, Screw Mounting
Also known as: 883778095009, SS1L
Specifications
Size: | Standard |
Material: | Stainless Steel |
Gangs: | 1 |
Color: | Stainless |
Type: | Toggle Switch Wallplate |
Size: | Standard |
Gangs: | 1 |
Type: | Toggle Switch Wallplate |
Material: | Stainless Steel |
Color: | Stainless |
Customer Reviews
No reviews for this product
(0)