Tray Cable, Type VNTC, 18 AWG, 2-Conductor, PVC Jacket

Item #: 16859

Cat #: A11802F

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, Type VNTC, 18 AWG, 2-Conductor, PVC Jacket

Overview

Tray Cable, Type VNTC, 18 AWG, 2-Conductor, PVC Jacket
Also known as: A11802F

Specifications

Gauge: 18
Conductors: 2
Jacket: PVC
Color: Black
Gauge: 18
Jacket: PVC
Conductors: 2
Color: Black

Customer Reviews

No reviews for this product
(0)