Meter Main, 3 Position, 200A Sockets, Lever Bypass, 480A Bus, 5 Jaw, Ringless, OH/UG

Item #: 1685541

Cat #: U5973-XT-5T9-BL

UPC: 784572948679

Documents & Guides
Meter Main, 3 Position, 200 Amp Sockets, 240 Volt AC, Lever Bypass, 480 Amp Bus, 5 Jaw, Ringless, OH/UG Service, Must use QN/QNH Breakers
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Main, 3 Position, 200 Amp Sockets, 240 Volt AC, Lever Bypass, 480 Amp Bus, 5 Jaw, Ringless, OH/UG Service, Must use QN/QNH Breakers
As a market leader in electrical metering equipment, Milbank has set the standard for quality since 1927. Hundreds of configurations are available, including many sizes, knockout configurations, Terminals configurations, bypass options, hubs, locks and connectors. Milbank has the socket you need with thousands of active products to meet your utility’s requirements.
Also known as: 784572948679, U5973-XT-5T9-BL

Specifications

Amps: 200, 480
Type: Meter Main, Ringless
Sockets: 3
Jaws: 5
Volts AC: 240
Amps: 200, 480
Sockets: 3
Volts AC: 240
Type: Meter Main, Ringless
Jaws: 5

Customer Reviews

No reviews for this product
(0)