Device Box, 2-Gang, 500/700 Series Raceway, Ivory

Item #: 16829

Cat #: V5748-2

UPC: 786776070576

Sign In or Register to view pricing and more.
Steel, 2-Gang, Device Box, 500, 700 Series, Size: 1-3/4" Depth, Ivory

Overview

Steel, 2-Gang, Device Box, 500, 700 Series, Size: 1-3/4" Depth, Ivory
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776070576, V5748-2

Specifications

Color: Ivory
Material: Steel
Depth: 1 3/4 in
Color: Ivory
Depth: 1 3/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)