18 - 14 AWG Locking Fork Terminal

Item #: 16820

Cat #: B14-8F

UPC: 786210803210

Documents & Guides
Locking Fork Terminal, Non-Insulated Brazed Seam, Wire Range: 18 - 14 AWG, 600V, Stud Size: 8, Color: Metallic.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Locking Fork Terminal, Non-Insulated Brazed Seam, Wire Range: 18 - 14 AWG, 600V, Stud Size: 8, Color: Metallic.
Also known as: 786210803210, B14-8F

Specifications

Color: Metallic
Material: Copper
Allowable Gauge Range: 18 - 14
Color: Metallic
Allowable Gauge Range: 18 - 14
Material: Copper

Customer Reviews

No reviews for this product
(0)