Switch/Receptacle Box, 3-Gang, 500/700 Series Raceway, Ivory
Item #: 16816
Cat #: V5748-3
UPC: 786776070583
Sign In or Register to view pricing and more.
Documents & Guides
Steel, 3-Gang, Device Box, 500, 700 Series. Size: 1-3/4" Depth, 4-5/8" Length, 6-1/3" Width. Ivory.
Overview
Steel, 3-Gang, Device Box, 500, 700 Series. Size: 1-3/4" Depth, 4-5/8" Length, 6-1/3" Width. Ivory.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776070583, V5748-3
Specifications
Length: | 4 5/8 in |
Width: | 6 1/2 in |
Color: | Ivory |
Material: | Steel |
Depth: | 1 3/4 in |
Length: | 4 5/8 in |
Color: | Ivory |
Depth: | 1 3/4 in |
Width: | 6 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)