
Mechanical Lug, Aluminum 1 Conductor, 6 AWG - 350 MCM, 13/32" Hole
Item #: 168062
Cat #: H55890-1
UPC: 783643503380
Documents & Guides
Mechanical Lug, 1 Conductor, Aluminum, 6 AWG - 350 MCM, 13/32" Bolt Hole, 5/16" Allen Screw Head
Sign In or Register to view pricing and more.
Overview
Mechanical Lug, 1 Conductor, Aluminum, 6 AWG - 350 MCM, 13/32" Bolt Hole, 5/16" Allen Screw Head
Also known as: 783643503380, H55890-1
Specifications
Gauge: | 250 kcmil, 3/0 AWG, 1 AWG, 4 AWG, 300 kcmil, 4/0 AWG, 1/0 AWG, 3 AWG, 2/0 AWG, 2 AWG, 6 AWG, 8 AWG, 350 kcmil |
Type: | Mechanical Lug, Meter Socket |
Mounting: | 1-Hole |
Material: | Aluminum |
Gauge: | 250 kcmil, 3/0 AWG, 1 AWG, 4 AWG, 300 kcmil, 4/0 AWG, 1/0 AWG, 3 AWG, 2/0 AWG, 2 AWG, 6 AWG, 8 AWG, 350 kcmil |
Mounting: | 1-Hole |
Type: | Mechanical Lug, Meter Socket |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)