Lid for Underground Enclosure, Marking: "Electric", Tier 22, 13 x 24", Polymer Concrete

Item #: 1679723

Cat #: 13244012

UPC: 800246040064

Sign In or Register to view pricing and more.
Documents & Guides
Lid for Underground Enclosure, Marking: "Electric", Tier 22, 13 x 24 Inch, Polymer Concrete

Overview

Lid for Underground Enclosure, Marking: "Electric", Tier 22, 13 x 24 Inch, Polymer Concrete
Cover comes standard with permanent markings for manufacturer, load rating, model size and manufacturing location.
Also known as: 800246040064, 13244012

Specifications

Material: Polymer Concrete
Height: 24 in
Width: 13 in
Load Rating: Tier 22, Tier 15
Material: Polymer Concrete
Width: 13 in
Height: 24 in
Load Rating: Tier 22, Tier 15

Customer Reviews

No reviews for this product
(0)