Ceiling Lamp, Recessed or Surface, Black

Item #: 167807

Cat #: HU-10BK

UPC: 847801017444

Sign In or Register to view pricing and more.
Documents & Guides
ETE HU-10BK Ceiling Lamp, Recessed or Surface, Black, 120V

Overview

ETE HU-10BK Ceiling Lamp, Recessed or Surface, Black, 120V
Also known as: 847801017444, HU-10BK

Specifications

Mounting: Recessed, Surface
Volts AC: 120
Wattage: 20
Color: Black
Light Technology: Halogen
Mounting: Recessed, Surface
Wattage: 20
Light Technology: Halogen
Volts AC: 120
Color: Black

Customer Reviews

No reviews for this product
(0)