TRADEMASTER WP 1G 1 BLANK BOX MT BK

Item #: 167734

Cat #: TP13-BK

UPC: 785007274714

Sign In or Register to view pricing and more.
Documents & Guides
Trademaster Wall Plate 1gang 1 Blank Box Mount Black

Overview

Trademaster Wall Plate 1gang 1 Blank Box Mount Black
Also known as: 785007274714, TP13-BK

Specifications

Type: Wallplate, Blank Plate, Blank, Cover, Box Mount, 1-Gang
Size: Standard
Mounting: Box
Color: Black
Material: Thermoplastic, Nylon
Gangs: 1
Type: Wallplate, Blank Plate, Blank, Cover, Box Mount, 1-Gang
Mounting: Box
Material: Thermoplastic, Nylon
Size: Standard
Color: Black
Gangs: 1

Customer Reviews

No reviews for this product
(0)