LED Recessed Down Light, 6”, 13.5 Watt, 900 Lumen, Selectable CCT, 120V

Item #: 1676770

Cat #: FD6R4CCT

UPC: 784197681289

LED Recessed Down Light, 6 Inch, 13.5 Watt, 900 Lumen, Selectable CCT, 90 CRI, 120 Volt, Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Recessed Down Light, 6 Inch, 13.5 Watt, 900 Lumen, Selectable CCT, 90 CRI, 120 Volt, Dimmable
This affordable downlight measures only 1/2" in depth, with a junction box only about 1" deep, which will significantly reduce your challenges with tight ceiling plenum space or other barriers. The 4 CCT selectable feature and the contractor friendly installation pre-wired kit connectors will help improve installation time on site.
Also known as: 784197681289, FD6R4CCT

Specifications

Volts AC: 120
Wattage: 13.500
Color: White
Lumens: 900
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Volts AC: 120
Color: White
Diameter: 6 in
Dimmable: Yes
Wattage: 13.500
Lumens: 900
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)