![LED Circular High Bay, 26000 Lumen, 4000K, 120-277V LED Circular High Bay, 26000 Lumen, 4000K, 120-277V](https://rexel-cdn.com/products/product.jpg?i=F8E7F9EE-4158-4A08-8106-AA4D9A2990BF&f=420)
LED Circular High Bay, 26000 Lumen, 4000K, 120-277V
Item #:
1676639
Cat #:
ORHB1-LED-26000L-MVOLT-40K-WD-BK
UPC:
848070083321
Sign In or Register to view pricing and more.
Documents & Guides
LED Circular High Bay, 26000 Lumen, 4000K, 120-277 Volt, 85 CRI, 120° Lens, Black
Overview
LED Circular High Bay, 26000 Lumen, 4000K, 120-277 Volt, 85 CRI, 120° Lens, Black
Also known as: 848070083321, ORHB1-LED-26000L-MVOLT-40K-WD-BK
Specifications
Color Temperature: | 4000 (Cool White) |
Lumens: | 26000 |
Diameter: | 12 1/2 in |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Diameter: | 12 1/2 in |
Dimmable: | Yes |
Lumens: | 26000 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)