LED Fixture, 4", 600 Lumen, 4000K, 90 CRI, 120 Volt, White

Item #: 1676633

Cat #: RL417-600L-120-40K-90-WH

UPC: 848070098653

Sign In or Register to view pricing and more.
Documents & Guides
LED Fixture, 4 Inch, Surface Mount, Motion Sensor, 600 Lumen, 4000K, 90 CRI, 120 Volt, White

Overview

LED Fixture, 4 Inch, Surface Mount, Motion Sensor, 600 Lumen, 4000K, 90 CRI, 120 Volt, White
Also known as: 848070098653, RL417-600L-120-40K-90-WH

Specifications

Lumens: 600
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 9
Diameter: 4 in
Light Technology: LED
Lumens: 600
Volts AC: 120
Diameter: 4 in
Color Temperature: 4000 (Cool White)
Wattage: 9
Light Technology: LED

Customer Reviews

No reviews for this product
(0)