LED Fixturele, 6", 900 Lumen, 4000K, 90 CRI, 120 Volt, White

Item #: 1676632

Cat #: RL617-900L-120-40K-90-WH

UPC: 194672004760

Documents & Guides
LED Fixture, 6 Inch, Surface Mount, Motion Sensor, 900 Lumen, 4000K, 90 CRI, 120 Volt, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Fixture, 6 Inch, Surface Mount, Motion Sensor, 900 Lumen, 4000K, 90 CRI, 120 Volt, White
The Elite RL617 has been engineered for standard junctions boxes. Lights turn ON automatically when motion is detected and OFF after 30 seconds when no motion is detected, Ideal for closets, workrooms, basements, storage areas, utility rooms and attics etc
Also known as: 194672004760, RL617-900L-120-40K-90-WH

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 15
Lumens: 900
Diameter: 6 in
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 15
Diameter: 6 in
Volts AC: 120
Lumens: 900
Light Technology: LED

Customer Reviews

1 Overall
(1)
1/5
Mark Bergthold - , on 09/05/2023
Not for school restrooms
The architect spec’d these, now they’re in and we see what a poor choice this is. 30 second off & 15 watt is nowhere near the amount of light needed for a restroom that has floor to ceiling partitions.