6" Round Cover, Recessed Evolution 6AT Series,Flush,Black

Item #: 167562

Cat #: 6CTBK

UPC: 786564060710

Sign In or Register to view pricing and more.
6" Round Cover, Recessed Evolution 6AT Series,Flush,Black6" Round, Poke-Thru Cover Assembly, Evolution Series, Flush, Metallic, Cover Type: One Door/Twist Open, No Device: (4) Gangs of Power, Communication, or A/V Capability, Material/Finish: Die-Cast Aluminum/Black Powder-Coat, For Tile, Carpet, and Wood Flooring. For Use with 6STCP, 6STC, AND 6STCPAV Assemblies.

Overview

6" Round Cover, Recessed Evolution 6AT Series,Flush,Black6" Round, Poke-Thru Cover Assembly, Evolution Series, Flush, Metallic, Cover Type: One Door/Twist Open, No Device: (4) Gangs of Power, Communication, or A/V Capability, Material/Finish: Die-Cast Aluminum/Black Powder-Coat, For Tile, Carpet, and Wood Flooring. For Use with 6STCP, 6STC, AND 6STCPAV Assemblies.
For carpet, tile, wood and laminate floors. For use in 8" diameter cored hole. Devices are recessed 3-1/4" below floor surface. Die-cast aluminum cover assembly
Also known as: 786564060710, 6CTBK

Specifications

Color: Black
Color: Black

Customer Reviews

No reviews for this product
(0)