Cable Tie Mount, 4-Way, Adhesive, UV Black Nylon, 100/PK

Item #: 16752

Cat #: ABM100-AT-C0

UPC: 074983281077

Sign In or Register to view pricing and more.
Cable Tie Mount, 4-Way, Adhesive, UV Black Nylon, for Miniature, Intermediate & Standard Ties, High Temp, 100/PK

Overview

Cable Tie Mount, 4-Way, Adhesive, UV Black Nylon, for Miniature, Intermediate & Standard Ties, High Temp, 100/PK
Offers high performance adhesive backed mounts and devices for a quick, dependable method of securing, routing and protecting wires or cables. The adhesive backing provides easy installation and is an alternative to mechanical fasteners. When properly installed, Panduit® Adhesive Backed Mounts and devices offer the advantage of lower installed cost and high reliability.
Also known as: 074983281077, ABM100-AT-C0

Specifications

Width: 1 in
Length: 1 in
Color: Black
Mounting: Adhesive, # 6 Screw
Material: Nylon
Width: 1 in
Color: Black
Material: Nylon
Length: 1 in
Mounting: Adhesive, # 6 Screw

Customer Reviews

No reviews for this product
(0)