68W SPRL LP MGUL BASE 120V 41K

Item #: 167428

Cat #: 28968H41K

UPC: 762148020189

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 68W, Bulb: Springlamp, Base: Mogul Screw (E39), Lumens: 4200, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 306W Equivalent.

Overview

Compact Fluorescent Lamp, 68W, Bulb: Springlamp, Base: Mogul Screw (E39), Lumens: 4200, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 306W Equivalent.
Also known as: 762148020189, 28968H41K

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Base: Mogul Screw (E39)
Volts AC: 120
Wattage: 68
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Base: Mogul Screw (E39)
Wattage: 68
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)