Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Single Position Socket, 125 AMP, 4 & 7 Terminal, Ringless & Ring Type.
Overview
Single Position Socket, 125 AMP, 4 & 7 Terminal, Ringless & Ring Type.
Also known as: 784572141063, U7487-O
Specifications
Amps: | 125 |
Mounting: | Surface |
Phase: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125 |
Phase: | 1 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)