LED Puck Light, 3 Watt, 110 Lumen, 3000K, 12VDC, White

Item #: 1671981

Cat #: SDP-3-W

UPC: 849951005210

Documents & Guides
LED Puck Light, 3 Watt, 110 Lumen, 3000K, 90 CRI, 12 Volt DC, Dimmable, White Finish, 2-5/8" x 1"
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Puck Light, 3 Watt, 110 Lumen, 3000K, 90 CRI, 12 Volt DC, Dimmable, White Finish, 2-5/8" x 1"
Also known as: 849951005210, SDP-3-W

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 110
Wattage: 3
Color: White
Volts DC: 12
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 3
Volts DC: 12
Dimmable: Yes
Lumens: 110
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)