Power Strip, Surge Protection, 6-Outlet, 6' Cord, Office White

Item #: 167157

Cat #: HBL6PS350A

UPC: 783585120515

Documents & Guides
Power Strip, Surge Protection, 6-Outlet, 6' Cord, Office White, 15 Amp, 350 Joules
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Strip, Surge Protection, 6-Outlet, 6' Cord, Office White, 15 Amp, 350 Joules
The Hubbell HUBHBL6PS350A SPIKESHIELD TVSS Plug Strip features a 1050 joule, 6 foot cord, $5,000 down-line warranty and tamper resistant shutters.
Also known as: 783585120515, HBL6PS350A

Specifications

Type: Heavy Duty, Surge Protected, Outlet Strip, 6 Outlet
Volts AC: 120
Amps: 15
Color: White
Length: 6 ft
Type: Heavy Duty, Surge Protected, Outlet Strip, 6 Outlet
Amps: 15
Length: 6 ft
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)