3-1/2" Diameter, Nail-On, Ceiling/Fixture Box

Item #: 16709

Cat #: 3090-N

UPC: 786358503058

Sign In or Register to view pricing and more.
Documents & Guides
3-1/2" Diameter, Nail-On, Ceiling/Fixture Box with "N" Brackets, Phenolic, Depth: 2-1/8". Cubic Inches: 13.5". Fixture Weight: 50 lbs. Includes: Nails, High Clamps, New Fire Rating, Carlon Phenolic Boxes Can Be Installed in the Same Stud Cavity of a Shared Two-Hour Wall, They May Also Face Opposite Directions with Only a 3" Horizontal Separation

Overview

3-1/2" Diameter, Nail-On, Ceiling/Fixture Box with "N" Brackets, Phenolic, Depth: 2-1/8". Cubic Inches: 13.5". Fixture Weight: 50 lbs. Includes: Nails, High Clamps, New Fire Rating, Carlon Phenolic Boxes Can Be Installed in the Same Stud Cavity of a Shared Two-Hour Wall, They May Also Face Opposite Directions with Only a 3" Horizontal Separation
Round Ceiling/Fixture Nail-On Outlet Box, Volume 13.5 Inches, Diameter 3-1/2 Inches, Depth 2-1/8 Inches, Color Brown, Material Phenolic, Mounting Means N Bracket, with High Clamps
Also known as: 786358503058, 3090-N, 3/0 nail on

Specifications

Material: Phenolic
Color: Brown
Mounting: Clamp, Bracket, Nail On
Diameter: 3 1/2 in
Depth: 2 1/8 in
Cubic Inches: 13.500 in³
Material: Phenolic
Mounting: Clamp, Bracket, Nail On
Depth: 2 1/8 in
Color: Brown
Diameter: 3 1/2 in
Cubic Inches: 13.500 in³

Customer Reviews

No reviews for this product
(0)