
Raceway Adjustable Offset Connector, Ivory, 500/700 Series
Item #: 16706
Cat #: V5786
UPC: 786776070644
Documents & Guides
Steel, Adjustable Offset Connector, 500, 700 Series. Size: 1-3/8" Width, 2-1/4" Length, 2-3/8" Height. Ivory.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Steel, Adjustable Offset Connector, 500, 700 Series. Size: 1-3/8" Width, 2-1/4" Length, 2-3/8" Height. Ivory.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776070644, V5786
Specifications
Length: | 2 1/4 in |
Width: | 1 3/8 in |
Color: | Ivory |
Material: | Steel |
Height: | 2 3/8 in |
Length: | 2 1/4 in |
Color: | Ivory |
Height: | 2 3/8 in |
Width: | 1 3/8 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)