
Instrumentation Cable, VNTC, Shielded, 18 AWG, 2-Pair, 600V
Item #: 16703
Cat #: L41802
UPC:
Documents & Guides
Instrumentation Cable, VNTC, Individual and Overall Shielded, 18 AWG, 2-Pair, 600V
Sign In or Register to view pricing and more.
Overview
Instrumentation Cable, VNTC, Individual and Overall Shielded, 18 AWG, 2-Pair, 600V
Also known as: L41802
Specifications
Gauge: | 18 AWG |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Gauge: | 18 AWG |
Material: | Copper |
Volts AC: | 600 |
Jacket: | PVC |
Color: | Black |
Customer Reviews
No reviews for this product
(0)