1
more
4-Way Adhesive Cable Tie Base, 1.12", White
Item #: 16694
Cat #: ABM112-A-D
UPC: 074983281121
Sign In or Register to view pricing and more.
Documents & Guides
4-Way Adhesive Cable Tie Base, 1.12" Long x 1.12" Wide, Nylon 6.6, White, Package of 500
Overview
4-Way Adhesive Cable Tie Base, 1.12" Long x 1.12" Wide, Nylon 6.6, White, Package of 500
Panduit’s ABM112-A-D 4-way rubber-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Nylon 6.6. These mounts can be used with miniature, intermediate, and standard cable ties and are intended for use in indoor environments. They are 1.12” x 1.12” (28.5mm x 28.5mm), supplied in strips of 2, are white in color and come in packages of 500.
Also known as: 074983281121, ABM112-A-D
Specifications
Width: | 1.120 in |
Color: | White |
Mounting: | Adhesive, # 6 Screw |
Material: | Nylon |
Length: | 1.120 in |
Width: | 1.120 in |
Mounting: | Adhesive, # 6 Screw |
Length: | 1.120 in |
Color: | White |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)