Incandescent Lamp, B10, 60W, 130V, Clear
Item #: 166922
Cat #: 0368400
UPC: 030721036842
Documents & Guides
Incandescent Lamp, 60 Watt, 130 Volt, Bulb: B10 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 610, CRI: 100, Lamp Finish: Clear
Sign In or Register to view pricing and more.
Overview
Incandescent Lamp, 60 Watt, 130 Volt, Bulb: B10 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 610, CRI: 100, Lamp Finish: Clear
Also known as: 030721036842, 0368400
Specifications
Lumens: | 610 |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Shape: | B10 (Blunt Tip) |
Wattage: | 60 |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Lumens: | 610 |
Color Rendering Index (CRI): | 100 |
Wattage: | 60 |
Base: | Candelabra Screw (E12) |
Volts AC: | 130 |
Shape: | B10 (Blunt Tip) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)