Cable Reel, 12/3, 25', 20 Amp, Black

Item #: 1668421

Cat #: CR12L123N25F20B

UPC: 785007205787

Sign In or Register to view pricing and more.
Documents & Guides
Cable Reel, 12/3, 25 Foot, 20 Amp, Black

Overview

Cable Reel, 12/3, 25 Foot, 20 Amp, Black
As an addition to our growing industrial product line, Cable Reels from Legrand enhance any commercial or industrial application. They’re easy to use and enhance productivity, maximizing efficiency by keeping cords and power control organized. Made in the USA, each reel is designed to work hard in hard environments with components that are high-quality, durable and dependable. Focus on getting the job done quickly and well - without interruption.
Also known as: 785007205787, CR12L123N25F20B

Specifications

Length: 25 ft
Conductors: 3
Gauge: 12
Color: Black
Amps: 20
Length: 25 ft
Gauge: 12
Amps: 20
Conductors: 3
Color: Black

Customer Reviews

No reviews for this product
(0)