4" Square Trim, Tuscan Bronze

Item #: 1668061

Cat #: SMD4STRMTBZ

UPC: 080083777549

Documents & Guides
4 Inch Square Trim, Tuscan Bronze
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Inch Square Trim, Tuscan Bronze
The Halo Surface Mount LED Downlight (SMD) is an low profile surface mounting luminaire with a modern look and high performance. SMD4 (4”) is designed for installation in many 3-1/2” and 4” square, octagon, or round junction boxes. Supply wire adapter with LED quick wiring connector included. The SMD4 may also retrofit in 4” aperture IC and Non-IC recessed housings.
Also known as: 080083777549, SMD4STRMTBZ

Specifications

Color: Tuscan Bronze
Light Technology: LED
Color: Tuscan Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)