12-3/10-1/12-2 SNC 1000' REEL

Item #: 166785

Cat #: 2907-60-00

UPC: 077680143945

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Super Neutral Cable« Oversize Neutral. Galvanized Interlocking Steel Strip. 12-3 Solid Phase Conductor AWG, 10-1 Neutral Conductor AWG, 12-2 Grounding Conductor AWG, UL 83, 1479, 1569, 1581, 2556, File Reference E80046, 1000 FT

Overview

Super Neutral Cable« Oversize Neutral. Galvanized Interlocking Steel Strip. 12-3 Solid Phase Conductor AWG, 10-1 Neutral Conductor AWG, 12-2 Grounding Conductor AWG, UL 83, 1479, 1569, 1581, 2556, File Reference E80046, 1000 FT
Also known as: 077680143945, 2907-60-00

Specifications

Conductors: 3
Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 3
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)