3-1/2" Diameter, Ceiling/Fixture Box with Bar Hanger

Item #: 16667

Cat #: 3090-95

UPC: 786358503652

Sign In or Register to view pricing and more.
Documents & Guides
3-1/2" Diameter, Ceiling/Fixture Box with Bar Hanger, Phenolic, Depth: 2-1/8". Cubic Inches: 13.5", Fixture Weight: 50 lbs. Adjustable Bracket Length: 16-1/2" - 27", Includes: High Clamps, New Fire Rating, Carlon Phenolic Boxes Can Be Installed in the Same Stud Cavity of a Shared Two-Hour Wall, They May Also Face Opposite Directions with Only a 3" Horizontal Separation

Overview

3-1/2" Diameter, Ceiling/Fixture Box with Bar Hanger, Phenolic, Depth: 2-1/8". Cubic Inches: 13.5", Fixture Weight: 50 lbs. Adjustable Bracket Length: 16-1/2" - 27", Includes: High Clamps, New Fire Rating, Carlon Phenolic Boxes Can Be Installed in the Same Stud Cavity of a Shared Two-Hour Wall, They May Also Face Opposite Directions with Only a 3" Horizontal Separation
Round Ceiling/Fixture Outlet Box with Bar Hanger, Volume 13.5 Inches, Diameter 3-1/2 Inches, Depth 2-1/8 Inches, Color Brown, Material Phenolic, Mounting Means 24 Inch Bar Hanger, 16-1/1 Inch Minimum - 27 Inch Maximum with High Clamps
Also known as: 786358503652, 3090-95, Stretch arm

Specifications

Material: Phenolic
Color: Brown
Mounting: Clamp, Bracket
Depth: 2 1/8 in
Cubic Inches: 13.500 in³
Material: Phenolic
Mounting: Clamp, Bracket
Cubic Inches: 13.500 in³
Color: Brown
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)